Shop All Food Service Storage & Transportation
Honey-Can-Do
Cabinet Organizer, 11-3/4inLx17-1/2inW
Mfr # SHF-03525
Zoro # G7196156
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 10 1/2 in
- Length 11 3/4 in
- Width 17 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # SHF-03525
- Zoro # G7196156
- UPC # 847539035253
- Country of Origin Taiwan, Province of China
- Category Food Service Storage & Transportation
Dimensions
Height | 10 1/2 in |
Length | 11 3/4 in |
Width | 17 1/2 in |
Overall Width | 17 in |
Details
Item | Cabinet Organizer |
Color | Silver |
Material | Steel |
Includes | Basket |
Finish | Chrome |
Product Type | Cabinet Organizer with Basket and Adjustable Shelf |
Expandable | No |
NSF Certified | No |
Description
Cabinet Organizer, Product Type Cabinet Organizer with Basket and Adjustable Shelf, Color Silver, Expandable No, Finish Chrome, Includes Basket, Material Steel, Overall Height 10 1/2 in, Overall Length 11 3/4 in, Overall Width 17 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEESHELL D & W Fine Pack Seeshella 5"x5" Hinged Deep Container, PK250 (N12)
- YUKON GLORY Wooden Trays & Cast Iron Pan Set (YG-663)
- STERO Solenoid - 240V 3/4 (0P-542816)
- AMERICAN ELITE MOLDING WIRE TIES 6 IN UV BLACK PK100 (B5I0C)
- HONEY-CAN-DO Cabinet Organizer, 14-3/4inLx17-3/4inW (SHF-01867)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- BAR MAID Washer, Glass-115Vsubmersible For Bar Maid - Part# Barss-100 (BARSS-100)
- RUBBERMAID COMMERCIAL End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk (FG331700BLA)
- ALECO Pan Rack Cvr, PVC, Clear (477414)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Black (H2432010)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- Honey-Can-Do Food Service Storage & Transportation