Shop All Drying Racks
This Product is Discontinued
Honey-Can-Do
Accordion Drying Rack (Discontinued)
Mfr # DRY-01107
Zoro # G4623954
This Product is Discontinued
Key Features
- Material Chrome
- Length 22 1/2 in
- Width 15 in
- Height 41.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01107
- Zoro # G4623954
- UPC # 811434011070
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 22 1/2 in |
Width | 15 in |
Height | 41.5 in |
Details
Item | Accordion Drying Rack |
Material | Chrome |
Description
Accordion Drying Rack, Length 22 1/2 in, Width 15 in, Height 41.5 in, Material Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.