Shop All Trash Cans
Honey-Can-Do
32 gal Oval Trash Can, Silver, Stainless Steel
Mfr # TRS-01447
Zoro # G4035915
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Oval
- Color Silver
- Material Stainless Steel
- Height 15.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # TRS-01447
- Zoro # G4035915
- UPC # 811434014477
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 15.4" |
Width | 10.1" |
Depth | 11.8 in |
Details
Trash Container Capacity | 32 gal |
Container Shape | Oval |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Container Basic Material | Metal, Plastic |
Features | Recessed Lid, Handle, Fingerprint Resistant, Sturdy, Foot Pedal |
Description
Oval Stainless Steel Step Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Orange (31747)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- HONEY-CAN-DO TRASH CAN RND SLV (TRS-09331)
- HONEY-CAN-DO TRASH CAN SLV RECTN (TRS-09334)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9476BL)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W4)
- BRONCO 55 gal Round Trash Can, Black (84105514)
- Honey-Can-Do Trash Cans