Shop All Nail Pullers, Wrecking and Pry Bars
Honey Badger
4-Tine Demo Fork with 56-Inch Handle
Mfr # HB56
Zoro # G105445574
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey Badger
- MFR # HB56
- Zoro # G105445574
- UPC # 868552000219
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Description
Demolition jobs demand a lot of different approaches, sometimes you need to pry and twist, other times you just need to straight out smash through. The Honey Badger Demo Fork will do it all. Built resembling a reinforced pitchfork, this tool can do it all - penetrate, twist, pry, smash, puncture, and scoop. The 4 sharp-tipped tines easily pierce between or through materials for easy prying up of floorboards, shingles, and tile and their thick, wedge-like shape prevents them from bending when you have to bear down to break free fasteners or adhesives. The extended sides of the head easily double as striking surfaces so the 10.2-pound tool can be swung like a sledgehammer to break up and break apart boards, tiles, and more. The 56-inch long handle has a vinyl grip covering the last 10-inches and provides maximum leverage to loosen the most stubborn of fasteners and debris. A strengthening gusset where the handle meets the head reinforces that connection and adds additional surface area for prying up larger material. To make prying off floor and wall boards easier, the tines are spaced 2.13-inches apart, letting the tool straddle on-edge lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- BESSEY 36 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-36)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- HONEY BADGER 2-Tine Demo Fork with 40-Inch Handle (HB40-2)
- HONEY BADGER 4-Tine Demo Fork with 40-Inch Handle (HB40)
- HONEY BADGER 2-Tine Compact Demo Fork with 26-Inch Handle (HB26-2)
- WARWOOD TOOL 24 Offset Pinch Bar (15830)
- GRAY TOOLS 3 Piece Screwdriver Handle Pry Bar Set, Black Oxide Blades (73913)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA23)
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- Honey Badger Pullers and Separators