Shop All Pneumatic Motor Parts
Honda
Replacement For Mega Compressor GX390
Mfr # 0401-GX390
Zoro # G7901650
product price: $1,407.99
/ea
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 20 in
- HP 13
- Overall Height 20 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # 0401-GX390
- Zoro # G7901650
- UPC # 376204972345
- Country of Origin Thailand
- Category Pneumatic Motor Parts
Dimensions
Overall Length | 20 in |
Overall Height | 20 in |
Overall Width | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Engine |
HP | 13 |
Description
Replacement For Mega Compressor GX390
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6520 04-02)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CN-G)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- HONDA Replacement For Mega Compressor GX160 (0401-GX160)
- HONDA Replacement For Mega Compressor GX630 (0401-GX630)
- HONDA Replacement For Mega Compressor GX270 (0401-GX270)
- SPEEDAIRE Repair Kits (22XK03)
- FESTO Stepper Motor EMMS-ST-57-S-SEB-G2 (EMMS-ST-57-S-SEB-G2)
- SPEEDAIRE Repair Kits (22XJ96)
- FESTO Encoder Cable NEBM-M12G8-E-2.5-LE8 (NEBM-M12G8-E-2.5-LE8)
- Honda Pneumatic Motor Parts