Shop All Pneumatic Motor Parts
Honda
Replacement For Mega Compressor GX160
Mfr # 0401-GX160
Zoro # G7901763
product price: $556.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Overall Height 16 in
- HP 5.5
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # 0401-GX160
- Zoro # G7901763
- UPC # 376204972383
- Country of Origin Thailand
- Category Pneumatic Motor Parts
Dimensions
Overall Length | 16 in |
Overall Height | 16 in |
Overall Width | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
HP | 5.5 |
Item | Gas Engine |
Description
Replacement For Mega Compressor GX160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (008-10601)
- DAYTON 2/B62 Banded V-Belt, 65-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ2)
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- PARKER Service Kit, 2 Position, B Series (PS2501P)
- HONDA Replacement For Mega Compressor GX630 (0401-GX630)
- HONDA Replacement For Mega Compressor GX390 (0401-GX390)
- HONDA Replacement For Mega Compressor GX270 (0401-GX270)
- FESTO Encoder Cable NEBM-M12G8-E-2.5-N-S1G15 (NEBM-M12G8-E-2.5-N-S1G15)
- SPEEDAIRE Repair Kits (22XJ75)
- SPEEDAIRE Repair Kits (22XJ83)
- MI-T-M Electric Motor, 115V, 17.7A, 60Hz (2-0235)
- Honda Pneumatic Motor Parts