Honda

Portable Inverter Generator, Gasoline, 5500 Rated, 7000 Surge, Electric/Recoil Start, 58.3/29.1 A (Discontinued)


Free Shipping & Returns
Not eligible for select promotions

Key Features

  • Generator Engine Brand Honda
  • Engine Brand Honda
  • Generator Fuel Type Gasoline
  • Fuel Type Gasoline
  • Generator Rated Watts 5500
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 27-39/64"
Generator Height 28-13/32"
Length 33-1/2"
Length (Straight Wireway) 33 1/2 in

Description

Portable Inverter Generator, Fuel Type Gasoline, Starter Type Electric/Recoil, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Honda, Fuel Tank Capacity 5.1 gal, Engine Displacement 389 cc, Full Power Switch Yes

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.