Shop All Portable & Inverter Generators
This Product is Discontinued
Honda
Portable Inverter Generator, Gasoline, 1600 Rated, 2000 Surge, Recoil Start, 16.7 A (Discontinued)
Mfr # EU2000T1A1
Zoro # G5267501
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Engine Brand Honda
- Fuel Type Gasoline
- Generator Rated Watts 1600
- Surge Watts 2000
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EU2000T1A1
- Zoro # G5267501
- UPC # 786102003162
- Country of Origin Thailand
- Category Portable & Inverter Generators
Dimensions
Length | 20-1/8" |
Generator Height | 16 3/4 in |
Width | 11-7/16" |
Length (Straight Wireway) | 20-1/8" |
Description
Portable Inverter Generator, Fuel Type Gasoline, Starter Type Recoil, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Honda, Fuel Tank Capacity 0.9 gal, Engine Displacement 99cc, Full Power Switch Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.