Shop All Portable & Inverter Generators
This Product is Discontinued
Honda
Portable Inverter Generator, 2500 Rated, 2800 Surge, 23.3 A (Discontinued)
Mfr # EB2800IXA
Zoro # G7899495
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Generator Engine Brand Honda
- Generator Fuel Type Gasoline
- Generator Rated Watts 2500
- Surge Watts 2800
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EB2800IXA
- Zoro # G7899495
- UPC # 786102005951
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Width | 17-39/64" |
Generator Height | 18-29/32" |
Length | 16-29/32" |
Length (Straight Wireway) | 16 29/32 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 2 gal, Engine Displacement 190 cc, Engine Alternator Inverter, Full Power Switch No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.