Shop All Portable & Inverter Generators
This Product is Discontinued
Honda
Portable Generator, Gasoline, 5500 Rated, 7000 Surge, Electric/Recoil Start, 45.8/22.9 A (Discontinued)
Mfr # EM6500SXK2AT
Zoro # G3661673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Generator Engine Brand Honda
- Engine Brand Honda
- Generator Fuel Type Gasoline
- Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EM6500SXK2AT
- Zoro # G3661673
- UPC # 786102004237
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 27-3/4" |
Generator Height | 30-5/8" |
Length | 41-1/8" |
Length (Straight Wireway) | 41 1/8 in |
Description
Portable Generator, Fuel Type Gasoline, Starter Type Electric/Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Fuel Tank Capacity 6.2 gal, Engine Displacement 389 cc, Engine Alternator AVR, Full Power Switch Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.