Shop All Portable & Inverter Generators
Honda
Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC
Mfr # EB6500X1AN
Zoro # G2780580
product price: $3,313.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,313.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EB6500X1AN
- Zoro # G2780580
- UPC # 786102007375
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 41 3/8 in |
Generator Height | 30 3/8 in |
Length (Straight Wireway) | 41 3/8 in |
Overall Width | 27 13/16 in |
Overall Height | 30 3/8 in |
Overall Length | 41 1/8 in |
Width | 27 3/4 in |
Dimensions (L x W x H) | 41.4"x27.8"x30.4" |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,500 W, Starting Wattage - Gasoline/Diesel 6,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 45.8 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 9.8 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included (2) 5-20R GFCI Duplex, L14-30R, L5-30R
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Green (HS397-S100-GREEN)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- HONDA Portable Generator, Gasoline, 9,000 W Rated, 10,000 W Surge, Electric Start, 120/240V AC (EB10000AN)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EU7000ISNAN)
- HONDA Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A (EU1000T1AG)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- Honda Portable & Inverter Generators