Shop All Portable & Inverter Generators
This Product is Discontinued
Honda
Portable Generator, Gasoline, 3500 Rated, 5000 Surge, Recoil Start, 29.2/14.6 A (Discontinued)
Mfr # EB4000XAT
Zoro # G3736835
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Generator Engine Brand Honda
- Engine Brand Honda
- Generator Fuel Type Gasoline
- Fuel Type Gasoline
- Generator Rated Watts 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EB4000XAT
- Zoro # G3736835
- UPC # 786102004282
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 27-1/4" |
Length | 41-7/8" |
Generator Height | 29-1/4" |
Length (Straight Wireway) | 41 7/8 in |
Description
Portable Generator, Fuel Type Gasoline, Starter Type Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Fuel Tank Capacity 6.2 gal, Engine Displacement 270 cc, Engine Alternator AVR, Full Power Switch Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.