Shop All Portable & Inverter Generators
This Product is Discontinued
Honda
Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (Discontinued)
Mfr # EG4000CLAT
Zoro # G3608577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Generator Engine Brand Honda
- Engine Brand Honda
- Generator Fuel Type Gasoline
- Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EG4000CLAT
- Zoro # G3608577
- UPC # 786102004336
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 20-29/23" |
Generator Height | 22-1/2" |
Length | 26-3/4" |
Length (Straight Wireway) | 26 3/4 in |
Overall Width | 21 1/4 in |
Overall Length | 26 3/4 in |
Overall Height | 22 1/2 in |
Description
Portable Generator, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,500 W, Starting Wattage - Gasoline/Diesel 4,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 29.2 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 15.7 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included (2) 5-20R GFCI Duplex, L14-20R, L5-30R, Rated Current @ 240V AC - Gasoline/Diesel 14.6 A
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.