Shop All Portable & Inverter Generators
Honda
Portable Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric, Recoil Start, 120V AC
Mfr # EU3000IS1AN
Zoro # G7748359
product price: $2,799.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Not eligible for select promotions
$2,799.00
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
- Generator Rated Watts 2,800 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EU3000IS1AN
- Zoro # G7748359
- UPC # 786102007320
- Country of Origin Japan
- Category Portable & Inverter Generators
Dimensions
Length | 25 7/8 in |
Generator Height | 22 in |
Length (Straight Wireway) | 25 7/8 in |
Overall Height | 22 in |
Overall Width | 17 5/8 in |
Overall Length | 25 7/8 in |
Width | 17 9/16 in |
Dimensions (L x W x H) | 25.9" x 17.6" x 22.0" |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 2,800 W, Starting Wattage - Gasoline/Diesel 3,000 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 23.3 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Honda, Outlets Included 5-20R Duplex, L5-30R
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- DWYER INSTRUMENTS PressureDifferential Pressure Switch (PG-3-P1)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- HONDA Inverter Generator, Gasoline, 1800 W, 0.95 gal, Recoil Starter, 120V AC, 18.3/15 A, 57 dBA, 47 lbs (EU2200ITAN)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- HONDA Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A (EU1000T1AG)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- Honda Portable & Inverter Generators