Shop All Portable & Inverter Generators
Honda
Portable Generator, Gasoline, 2,600 W Rated, 3,200 W Surge, Recoil Start, 120V AC, 26.7 A/21.7 A A
Mfr # EU3200i
Zoro # G110839306
product price: $3,519.99
/ea
Free Shipping & Returns
$3,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Rated Watts 2,600 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EU3200i
- Zoro # G110839306
- UPC # 786102009379
- Country of Origin Japan
- Category Portable & Inverter Generators
Details
Promotion Restriction | Not eligible for promotion |
Engine Brand | Honda |
Generator Engine Brand | Honda |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 2,600 W |
Surge Watts | 3,200 W |
Rated Voltage | 120V AC |
Generator Voltage | 120V AC |
Starter Type | Recoil |
Generator Starter Type | Recoil |
Generator Amps | 26.7 A/21.7 A |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Parallel Configuration Capable | Yes |
Includes GFCI Outlets | No |
Run Time @ 1/4 Load - Gasoline/Diesel | 8.6 hr |
Running Wattage - Gasoline/Diesel | 2,600 W |
Run Time @ Full Load - Gasoline/Diesel | 3.3 hr |
Outlets Included | L14-20R, L5-30R |
Starting Wattage - Gasoline/Diesel | 3,200 W |
Generator Technology | Inverter |
Rated Current @ 120V AC - Gasoline/Diesel | 21.7 A |
Carbon Monoxide Protection | Carbon Monoxide Shutdown |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 2,600 W, Starting Wattage - Gasoline/Diesel 3,200 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 21.7 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Honda, Outlets Included L14-20R, L5-30R
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- RIP-TIE Hook and Loop Strap, 3/4x7", PK20 (K-07-GET-BK)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- HONDA Portable Generator, Gasoline, 9,000 W Rated, 10,000 W Surge, Electric Start, 120/240V AC (EB10000AN)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- HONDA Inverter Generator, Gasoline, 1800 W, 0.95 gal, Recoil Starter, 120V AC, 18.3/15 A, 57 dBA, 47 lbs (EU2200ITAN)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- Honda Portable & Inverter Generators