Shop All Portable & Inverter Generators
Honda
Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A
Mfr # EU2200ITAN1
Zoro # G2825618
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EU2200ITAN1
- Zoro # G2825618
- UPC # 786102007306
- Country of Origin Thailand
- Category Portable & Inverter Generators
Dimensions
Generator Height | 16 11/16 in |
Length | 20 in |
Length (Straight Wireway) | 20 in |
Overall Width | 11 3/8 in |
Overall Length | 20 in |
Overall Height | 16 11/16 in |
Width | 11 3/8 in |
Dimensions (L x W x H) | 20.0" x 11.4" x 16.7" |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 1,800 W, Starting Wattage - Gasoline/Diesel 2,200 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 15 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant No, Parallel Configuration Capable Yes, Engine Brand Honda, Outlets Included 5-20R, L5-30R
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20214AA10)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- HONDA Inverter Generator, Gasoline, 1800 W, 0.95 gal, Recoil Starter, 120V AC, 18.3/15 A, 57 dBA, 47 lbs (EU2200ITAN)
- HONDA Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A (EU1000T1AG)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100593)
- Honda Portable & Inverter Generators