Shop All Portable & Inverter Generators
This Product is Discontinued
Honda
Portable Generator, 1800 Rated, 2200 Surge, 18.3 A (Discontinued)
Mfr # EB2200ITA
Zoro # G5067717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Generator Engine Brand Honda
- Generator Fuel Type Gasoline
- Generator Rated Watts 1800
- Surge Watts 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EB2200ITA
- Zoro # G5067717
- UPC # 786102006514
- Country of Origin Thailand
- Category Portable & Inverter Generators
Dimensions
Generator Height | 16-11/16" |
Length | 20" |
Width | 11-13/32" |
Length (Straight Wireway) | 20 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 0.95 gal, Engine Displacement 120 cc, Engine Alternator Inverter, Full Power Switch No
Restrictions
- WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils (inactive), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.