Shop All Generator & Power Inverter Accessories
Honda
Parallel Cable, For Use with 20KP49
Mfr # 08E92-HPK2031
Zoro # G3608954
product price: $61.29
/ea
Not eligible for select promotions
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Parallel EU200i and EU2000 Companion and plug into an RV
- Plug End Female
- Material Plastic
- Cord Length 3 ft
- Connector End L5-30 Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # 08E92-HPK2031
- Zoro # G3608954
- UPC # 786102003681
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Parallel Cable Kit |
Function | Parallel EU200i and EU2000 Companion and plug into an RV |
Plug End | Female |
Material | Plastic |
Connector End | L5-30 Adapter |
Product Type | Parallel Cable |
Outlets Included | L5-30 Adapter |
Compatible with Series | EU200 |
Description
Parallel Cable, Compatible with Series EU200, Cord Length 3 ft, Outlets Included L5-30 Adapter, Product Type Parallel Cable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (23849312)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- GENERAC 100 Amp Smart Management Module (7006)
- QWIKPRODUCTS Universal Pad includes hardware for Generac/Honeywell, Kohler RES/RCA, and Cummins Generators (QT8201)
- PULSAR Generator Cover (PGC12A1)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (GPS7668)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (30310A)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- Honda Generator & Power Inverter Accessories