Shop All Lawn Mowers
This Product is Discontinued
Honda
Mulching Lawn Mower, 160cc, 21In, 5.5 HP (Discontinued)
Mfr # HRC2163HXP
Zoro # G7092364
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 21 in
- Drive Type Self-Propelled
- Engine Honda GXV160
- Displacement 160 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # HRC2163HXP
- Zoro # G7092364
- UPC # 786102002707
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Front Wheel Dia. | 9 in |
Rear Wheel Dia. | 9 in |
Front Wheel Width | 2 1/4 in |
Rear Wheel Width | 2 1/2 in |
Cutting Height | 3/4 in to 4 in |
Front Wheel Diameter | 9 in |
Maximum Cutting Height | 4 in |
Minimum Cutting Height | 3/4 in |
Rear Wheel Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas-Powered Lawn Mower |
Drive Type | Self-Propelled |
Engine | Honda GXV160 |
Displacement | 160 cc |
HP | 5.5 hp |
Includes | Mulch Plug |
Handle | Fixed |
Fuel Tank Capacity | 0.37 gal |
Discharge | Bag |
Product Type | Gas-Powered Lawn Mower |
Handle Type | Fixed |
Deck Material | Steel |
Discharge Location | Bag, Mulch |
Description
Gas-Powered Lawn Mower, Drive Type Self-Propelled, Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Maximum Cutting Height 4 in, Minimum Cutting Height 3/4 in, Front Wheel Diameter 9 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.