Shop All Gasoline Engines
Honda
Manual Choke and Throttle
Mfr # GX100T-QA2
Zoro # G010905118
Free Shipping & Returns
Not eligible for select promotions
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gross Torque 4.2 lb-ft
- Shaft Orientation Horizontal
- Shaft Configuration Key
- Design Overhead Cam
- Muffler Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honda
- MFR # GX100T-QA2
- Zoro # G010905118
- Country of Origin Thailand
- Category Gasoline Engines
Dimensions
Shaft Diameter | 3/4 in |
Shaft Length | 2 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Gross Torque | 4.2 lb-ft |
Shaft Orientation | Horizontal |
Shaft Configuration | Key |
Design | Overhead Cam |
Muffler | Yes |
Item | Manual Choke and Throttle |
Maximum Speed | 4,000 RPM |
CARB Compliant | CARB Compliant |
Horsepower | 2.8 hp |
Start Type | Recoil |
Engine Series | GX100 Series |
Description
Manual Choke and Throttle, Engine Series GX100 Series, Gross Torque 4.2 lb-ft, Horsepower 2.8 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 5/16 in, Start Type Recoil, Maximum Speed 4,000 RPM, Muffler Yes, CARB Compliant CARB Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Transax Asm-Single (918-04566B)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- BRIGGS & STRATTON Cylinder Head Gasket (794114)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 47 in L Black/Blue Industrial Grade Fiberglass Handle (49456)
- HONDA Remote Throttle Switch, Horizontal (GX35NT-S3)
- HONDA Gas Engine, Elctrc Start, 6.4 qt. Fuel Cap (GX270QAE2)
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- HONDA Remote Throttle Switch w/Tank Guard (GX35NT-ST3)
- HONDA Gas Engine, 3600 rpm, Electric Start, 1 Cyl (GX160QXE2)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX390QNE2)
- KOHLER Ch742 E3 Gardner/ Bandit (PA-CH742-3117)
- Honda Gasoline Engines