Shop All Gasoline Engines
Honda
Gas Engine Recoil Pull Start
Mfr # GXV390UT1-DAXB
Zoro # G410724005
product price: $965.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gross Torque 17.8 lb-ft
- Shaft Orientation Vertical
- Design Overhead Valve
- Muffler Yes
- Shaft Configuration Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # GXV390UT1-DAXB
- Zoro # G410724005
- Country of Origin Thailand
- Category Gasoline Engines
Dimensions
Shaft Diameter | 1 in |
Shaft Length | 3 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Gross Torque | 17.8 lb-ft |
Shaft Orientation | Vertical |
Design | Overhead Valve |
Muffler | Yes |
Shaft Configuration | Key |
Item | Gas Engine Recoil Pull Start |
Horsepower | 11.7 hp |
Start Type | Recoil |
Maximum Speed | 3,600 RPM |
CARB Compliant | CARB Non-Compliant |
Engine Series | GXV390 Series |
Description
Gas Engine Recoil Pull Start, Engine Series GXV390 Series, Gross Torque 17.8 lb-ft, Horsepower 11.7 hp, Shaft Orientation Vertical, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 3 3/16 in, Start Type Recoil , Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Adjustable Rear-Trigger Nozzle (470-640)
- ZORO SELECT Steel Single Depth Storage Building, Silver (STOR-96-G-W-1RH)
- SOLO Solo O-Ring for Pressure Hose Assembly, 454 456 457 0062144 (00-62-144)
- UNGER nLite Hose 82 Foot (NL25G)
- HONDA Gas Engine, 3600 rpm, Electric Start, 1 Cyl (GX160QXE2)
- HONDA Gas Engine, 6.4 Fuel Cap, 3600 rpm (GX390QXC9)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- HONDA Manual Choke and Throttle (GX100T-QA2)
- HONDA Gas Engine, 3600 rpm, Digital CDI Ignition (GX340QAE2)
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- MTD Short Block Asm (951-10950A)
- Honda Gasoline Engines