Honda

Gas Engine, Horizontal Shaft, Recoil Start (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Gasoline Engines

Key Features

  • HP 8.5 hp
  • Shaft Orientation Horizontal
  • Shaft Dia. (In.) 1.0
  • Shaft Length (In.) 3 12/25 in
  • Fuel Tank Capacity (Qt.) 6.4 qt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. (In.) 1.0
Shaft Length (In.) 3 12/25 in
Overall Depth Facing PTO (In.) 15 in
PTO Shaft Length (In.) 3.48 in
Overall Width (In.) 16.9 in
PTO Shaft Height (In.) 5.26 in
Overall Height (In.) 16.6 in
Shaft Height (In.) 5.26 in
PTO Shaft Dia. (In.) 1 in
Overall Depth (In.) 15 in

Description

Gasoline Engine, Shaft Orientation Horizontal, Shaft Configuration Key, Muffler Yes, Net Torque 14.1 @ 2500 rpm

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products