Shop All Gasoline Engines
Honda
Gas Engine, Electric Start, 3600 rpm, 1 Cyl
Mfr # GX390QAE2
Zoro # G5267355
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gross Torque 19.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1.0
- Shaft Length (In.) 3 12/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honda
- MFR # GX390QAE2
- Zoro # G5267355
- Country of Origin Thailand
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1.0 |
Shaft Length (In.) | 3 12/25 in |
Overall Height (In.) | 17.7 in |
Overall Depth Facing PTO (In.) | 16 in |
PTO Shaft Length (In.) | 3.48 in |
PTO Shaft Height (In.) | 5.26 in |
Overall Width (In.) | 19.1 in |
Shaft Height (In.) | 5.26 in |
Overall Depth (In.) | 16 in |
PTO Shaft Dia. (In.) | 1 in |
Overall Width | 19 1/8 in |
Overall Height | 17 11/16 in |
PTO Shaft Height | 5 1/4 in |
Overall Depth Facing PTO | 16 in |
Shaft Height | 5 1/4 in |
PTO Shaft Length | 3 1/2 in |
Shaft Diameter | 1 in |
Shaft Length | 3 1/2 in |
Overall Depth | 16 in |
PTO Shaft Diameter | 1 in |
Description
Gasoline Engine, Engine Series GX390 Series, Gross Torque 19.5 lb-ft, Horsepower 11.7 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 3 1/2 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Honda, Engine Displacement 389 cc, Fuel Tank Capacity 6.4 qt, Engine Cycle 4-Cycle, Net Torque 19.5 @ 2500 RPM, Overall Depth 16 in, Overall Depth Facing PTO 16 in, Overall H Facing PTO 17 11/16 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Throttle, For Use with 5NLG8 (840234)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- WESTWARD Chainsaw File, Round, 5/16x8 In (12F764)
- ILC Replacement for Ezgo / Cushman / Textron Axle RH El/med Lh/gs HYP 16.75 (AXLE RH EL/MED LH/GS HYP 16.75 EZGO / CUSHMAN / T)
- HONDA Manual Choke and Throttle (GX100T-QA2)
- HONDA Gas Engine, Recoil Start, 3.3 qt. Fuel Cap (GX200QX2)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX390QNE2)
- HONDA Remote Throttle Switch w/Tank Guard (GX35NT-ST3)
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- HONDA Gas Engine, 3600 rpm, 3.3 qt. Fuel Cap. (GX160QX2)
- KOHLER Gasoline Engine, Electric Start, 37 HP (PA-CH1000-3000)
- Honda Gasoline Engines