Shop All Gasoline Engines
Honda
Gas Engine, 3600 rpm, Horizontal Shaft
Mfr # GX160TX2
Zoro # G5267425
product price: $521.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gross Torque 7.6 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 5/8 in x 18 UNF
- Shaft Length (In.) 2 43/100 in
- Fuel Tank Capacity (Qt.) 3.3 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # GX160TX2
- Zoro # G5267425
- Country of Origin Thailand
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 5/8 in x 18 UNF |
Shaft Length (In.) | 2 43/100 in |
PTO Shaft Height (In.) | 4.2 in |
PTO Shaft Dia. (In.) | 0.75 in |
Overall Width (In.) | 14.3 in |
Overall Height (In.) | 13.6 in |
Shaft Height (In.) | 4.2 in |
Overall Depth (In.) | 12.2 in |
PTO Shaft Length (In.) | 2.43 in |
Overall Depth Facing PTO (In.) | 12.2 in |
Overall Height | 13 5/8 in |
Overall Width | 14 5/16 in |
PTO Shaft Height | 4 3/16 in |
Overall Depth | 12 3/16 in |
Overall Depth Facing PTO | 12 3/16 in |
Shaft Height | 4 3/16 in |
PTO Shaft Diameter | 3/4 in |
Shaft Diameter | 5/8 in |
PTO Shaft Length | 2 7/16 in |
Shaft Length | 2 7/16 in |
Description
Gasoline Engine, Engine Series GX160 Series, Gross Torque 7.6 lb-ft, Horsepower 4.8 hp, Shaft Orientation Horizontal, Shaft Configuration Threaded, Shaft Diameter 5/8 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Honda, Engine Displacement 163 cc, Fuel Tank Capacity 3.3 qt, Engine Cycle 4-Cycle, Net Torque 7.6 @ 2500 RPM, Overall Depth 12 3/16 in, Overall Depth Facing PTO 12 3/16 in, Overall H Facing PTO 13 5/8 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mulch Blade 20 Lg Star Center (942-0740)
- KOHLER Starter (25 098 24-S)
- SMITH PERFORMANCE SPRAYERS Poly Adjustable Nozzle (182917)
- RAID Insect Killer, Roaches and Ants (365961)
- HONDA Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap. (GX270QA2)
- HONDA Gas Engine, 3600 rpm, Digital CDI Ignition (GX340QAE2)
- HONDA Manual Choke and Throttle (GX100T-QA2)
- HONDA Remote Throttle Switch w/Tank Guard (GX35NT-ST3)
- HONDA Gas Engine, 3600 rpm, Electric Start, 1 Cyl (GX160QXE2)
- HONDA Gas Engine, Electric Start, 3600 rpm, 1 Cyl (GX390QAE2)
- KOHLER Ch440 E3 Basic Electric Start (PA-CH440-3275)
- Honda Gasoline Engines