Shop All Gasoline Engines
Honda
Gas Engine, 3600 rpm, Digital CDI Ignition
Mfr # GX340QAE2
Zoro # G5267370
product price: $1,012.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gross Torque 19.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1.0
- Shaft Length (In.) 3 12/25 in
- Fuel Tank Capacity (Qt.) 6.4 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # GX340QAE2
- Zoro # G5267370
- Country of Origin Thailand
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1.0 |
Shaft Length (In.) | 3 12/25 in |
PTO Shaft Height (In.) | 5.26 in |
Overall Width (In.) | 19.1 in |
Shaft Height (In.) | 5.26 in |
Overall Depth (In.) | 16 in |
Overall Height (In.) | 17.7 in |
PTO Shaft Length (In.) | 3.48 in |
PTO Shaft Dia. (In.) | 1 in |
Overall Depth Facing PTO (In.) | 16 in |
Overall Width | 19 1/8 in |
Overall Height | 17 11/16 in |
PTO Shaft Height | 5 1/4 in |
Shaft Height | 5 1/4 in |
Overall Depth | 16 in |
Shaft Length | 3 1/2 in |
PTO Shaft Length | 3 1/2 in |
PTO Shaft Diameter | 1 in |
Shaft Diameter | 1 in |
Overall Depth Facing PTO | 16 in |
Description
Gasoline Engine, Engine Series GX340 Series, Gross Torque 19.5 lb-ft, Horsepower 10.7 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 3 1/2 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Honda, Engine Displacement 389 cc, Fuel Tank Capacity 6.4 qt, Engine Cycle 4-Cycle, Net Torque 19.5 @ 2500 RPM, Overall Depth 16 in, Overall Depth Facing PTO 16 in, Overall H Facing PTO 17 11/16 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repeller, Electronic, 110dB, 12W (SBXP-PRO-1)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- SUBZERO Swivel Head Snow Brush, 35 In. L (14038)
- ZORO SELECT Quick Connect Plug, 3/8 (F)NPT (1MDH1)
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- HONDA Gas Engine, Recoil Start, 3.3 qt. Fuel Cap (GX200QX2)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- HONDA Gas Engine, Elctrc Start, 6.4 qt. Fuel Cap (GX270QAE2)
- HONDA Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap. (GX270QA2)
- KOHLER Gas Engine, Replacement Toro Exmark, 27 HP (PA-CH750-0026)
- Honda Gasoline Engines