Shop All Gasoline Engines
Honda
Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap.
Mfr # GX270QA2
Zoro # G5267407
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gross Torque 14.1 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1.0
- Shaft Length (In.) 3 12/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # GX270QA2
- Zoro # G5267407
- Country of Origin Thailand
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1.0 |
Shaft Length (In.) | 3 12/25 in |
Overall Depth (In.) | 15 in |
PTO Shaft Dia. (In.) | 1 in |
PTO Shaft Height (In.) | 5.26 in |
PTO Shaft Length (In.) | 3.48 in |
Overall Depth Facing PTO (In.) | 15 in |
Overall Height (In.) | 16.6 in |
Overall Width (In.) | 16.9 in |
Shaft Height (In.) | 5.26 in |
Overall Width | 16 7/8 in |
Overall Height | 16 5/8 in |
PTO Shaft Height | 5 1/4 in |
Shaft Length | 3 1/2 in |
PTO Shaft Diameter | 1 in |
Shaft Diameter | 1 in |
PTO Shaft Length | 3 1/2 in |
Shaft Height | 5 1/4 in |
Overall Depth | 15 in |
Overall Depth Facing PTO | 15 in |
Description
Gasoline Engine, Engine Series GX270 Series, Gross Torque 14.1 lb-ft, Horsepower 8.4 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 3 1/2 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Honda, Engine Displacement 270 cc, Fuel Tank Capacity 5.6 qt, Engine Cycle 4-Cycle, Net Torque 14.1 @ 2500 RPM, Overall Depth 15 in, Overall Depth Facing PTO 15 in, Overall H Facing PTO 16 5/8 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit, 4 Batteries (5.0Ah) (XRU15PT1)
- POWERPLAY Bulkhead 2 in. Pacfab Kit (PO198121)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- HEALTHSMART DMI Egg Crate Sculpted Foam Seat Cushion Without Back, Blue (552-8004-0000)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX390QNE2)
- HONDA Remote Throttle Switch, Horizontal (GX35NT-S3)
- HONDA Gas Engine, 3600 rpm, 3.3 qt. Fuel Cap. (GX160QX2)
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- HONDA Gas Engine, Elctrc Start, 6.4 qt. Fuel Cap (GX270QAE2)
- HONDA Manual Choke and Throttle (GX100T-QA2)
- RADIATOR SPECIALTY CO Radiator Specialty M3815 11 Oz Thrust Starting Fluid - Case of 12 (M3815)
- Honda Gasoline Engines