Shop All Engine Driven Pumps
This Product is Discontinued
Honda
Engine Driven Utility Pump, 163cc Engine (Discontinued)
Mfr # WMP20
Zoro # G2051947
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Impeller Design Open
- Manufacturers Warranty Length 3 yr
- Frame Design - Pumps Full Tubular Frame
- Discharge Standard NPT
- Engine Size 163 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # WMP20
- Zoro # G2051947
- UPC # 786102002523
- Country of Origin United States
- Category Engine Driven Pumps
Dimensions
Manufacturers Warranty Length | 3 yr |
Engine Size | 163 cc |
Max. Diameter Solids | Clear Water |
Details
Promotion Restriction | Not eligible for promotion |
Impeller Design | Open |
Frame Design - Pumps | Full Tubular Frame |
Discharge Standard | NPT |
Discharge Gender | Male |
Inlet | 2 in MNPT |
HP | 5 1/2 hp |
Maximum Self-Priming Lift | 26 ft |
Inlet Gender | Male |
Seal Material | Carbon Ceramic |
Ignition Type | Recoil-Start |
Item | Engine Driven Utility Pump |
Pump Mechanism | Centrifugal |
Volute Material | Polyester |
RPM | 3,400 RPM |
Flow Rate @ 20 Ft. of Head | 220 gpm |
Inlet Standard | NPT |
Weight | 57 lb |
Description
Engine Driven Utility Pump, Engine Size 163 cc, HP 5 1/2 hp, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Volute Material Polyester, Seal Material Carbon Ceramic, Flow Rate @ 20 Ft. of Head 220 gpm, Maximum Self-Priming Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Open, Max. Diameter Solids Clear Water, Inlet 2 in MNPT, Weight 57 lb, RPM 3,400 RPM, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.