Shop All Engine Driven Pumps
Honda
Engine Driven Utility Pump, 163cc Engine
Mfr # WH20
Zoro # G2057705
Free Shipping & Returns
Not eligible for select promotions
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Gender Male
- Flow Rate @ 20 Ft. of Head 119 gpm
- Seal Material Carbon Ceramic
- HP 5 1/2 hp
- Maximum Self-Priming Lift 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honda
- MFR # WH20
- Zoro # G2057705
- UPC # 786102002400
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Engine Size | 163 cc |
Max. Diameter Solids | 1/8 in |
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Discharge Gender | Male |
Flow Rate @ 20 Ft. of Head | 119 gpm |
Seal Material | Carbon Ceramic |
HP | 5 1/2 hp |
Maximum Self-Priming Lift | 26 ft |
Inlet | 2 in MNPT |
Pump Mechanism | Centrifugal |
Frame Design - Pumps | Frame Rails with Top Handle |
Item | Engine Driven Utility Pump |
Impeller Design | Open |
Weight | 60 lb |
Inlet Gender | Male |
Discharge Standard | NPT |
Inlet Standard | NPT |
RPM | 3,400 RPM |
Volute Material | Cast Iron |
Ignition Type | Recoil-Start |
Description
Engine Driven Utility Pump, Engine Size 163 cc, HP 5 1/2 hp, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Volute Material Cast Iron, Seal Material Carbon Ceramic, Flow Rate @ 20 Ft. of Head 119 gpm, Maximum Self-Priming Lift 26 ft, Frame Design - Pumps Frame Rails with Top Handle, Impeller Design Open, Max. Diameter Solids 1/8 in, Inlet 2 in MNPT, Weight 60 lb, RPM 3,400 RPM, Manufacturers Warranty Length 3 yr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flap Valve Assembly, Neoprene (2UV52)
- GRUNDFOS Pumps CR Connections Oval flange set, 1"NPT, for cast iron base Packaged Fitting Sets Material (96474336)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/8" HB (EF1000-BOX)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- HONDA Engine Driven Trash Pump, 242 cc (WT30XK4A)
- HONDA Engine Driven Trash Pump, 163 cc (WT20XK4AC)
- HONDA Engine Driven Trash Pump, 337 cc (WT40XK3A)
- HONDA Engine Driven Centrifugal Pump, 12 in. H (WX15)
- HONDA Engine Driven Pump, 118 cc (WB20XT4A)
- HONDA Engine Driven Utility Pump, 25cc Engine (WX10)
- TSURUMI 4" 11 HP Honda Powered Trash Pump (EPT3-100HA)
- Honda Engine Driven Pumps