Shop All Engine Driven Pumps
Honda
Engine Driven Trash Pump, 337 cc
Mfr # WT40XK3A
Zoro # G3709684
original price:
$2,830.99
4% off
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Not eligible for select promotions
$2,693.99
Free 30-Day Returns
Key Features
- Volute/Wear Plate Cast Iron/Stainless Steel
- Engine Brand Honda
- Impeller Material Cast Iron
- Inlet 4 in NPT
- GPM of Water @ 30 Ft. of Head 322
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honda
- MFR # WT40XK3A
- Zoro # G3709684
- UPC # 786102001786
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Width | 21" |
Length | 29" |
Engine Size | 389 cc |
Height | 22" |
Inlet Dia. | 4 in |
Overall Height | 22 in |
Max. Diameter Solids | 1-1/16 in |
Overall Length | 29 in |
Overall Width | 21 in |
Discharge Dia. | 4 in |
Description
Engine Driven Utility Pump, Engine Size 389 cc, HP 11 7/10 hp, Tank Capacity 1.6 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron/Stainless Steel, Seal Material Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 413 gpm, Flow Rate @ 20 Ft. of Head 372 gpm, Flow Rate @ 40 Ft. of Head 268 gpm, Flow Rate @ 60 Ft. of Head 164 gpm, Flow Rate @ 80 Ft. of Head 50 gpm, Max. Head 82 ft, Max. Suction Lift 26 ft
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Pump Duplexor (ARA-120-ACA)
- ZOELLER 18" x 30" Simplex Sewage Package System, 4, 10HP, 115V (912-0121)
- APACHE Fuel Swivel, 1" MPT x 1" FPT (99000234)
- DAYTON Pump Adapter (PPL2312CG)
- HONDA Engine Driven Trash Pump, 163 cc (WT20XK4AC)
- HONDA Engine Driven Trash Pump, 242 cc (WT30XK4A)
- HONDA Engine Driven Pump, 163 cc (WB30XT3)
- HONDA Engine Driven Centrifugal Pump, 12 in. H (WX15)
- HONDA Engine Driven Utility Pump, 25cc Engine (WX10)
- HONDA Engine Driven Utility Pump, 163cc Engine (WH20)
- ZORO SELECT Engine Driven Pump, 6 HP, 2 In. (6CGH2)
- Honda Engine Driven Pumps