Shop All Engine Driven Pumps
Honda
Engine Driven Trash Pump, 242 cc
Mfr # WT30XK4A
Zoro # G3660203
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Not eligible for select promotions
$1,703.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Check Valve Buna N
- Engine RPM 4000
- Impeller Type Trash
- Temp. Range 0 Degrees to 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honda
- MFR # WT30XK4A
- Zoro # G3660203
- UPC # 786102001755
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Width | 19-1/2" |
Length | 26" |
Engine Size | 270 cc |
Height | 20" |
Overall Height | 20 in |
Inlet Dia. | 3 in |
Max. Diameter Solids | 1-1/16 in |
Discharge Dia. | 3 in |
Overall Length | 26 in |
Overall Width | 19 1/2 in |
Description
Engine Driven Utility Pump, Engine Size 270 cc, HP 8 2/5 hp, Tank Capacity 1.4 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron/Stainless Steel, Seal Material Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 310 gpm, Flow Rate @ 20 Ft. of Head 296 gpm, Flow Rate @ 40 Ft. of Head 238 gpm, Flow Rate @ 60 Ft. of Head 158 gpm, Flow Rate @ 80 Ft. of Head 55 gpm, Max. Head 82 ft, Max. Suction Lift 26 ft
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Ring, Motor Mount, Pk2 (118228)
- BELL & GOSSETT Impeller, For 4RD16, 5JPD9 (189132LF)
- BECKETT Pump-230V Submersible 6' cord (G535C)
- DAYTON Convertible Jet Pump, CI, 3/4HP, 115/230V (5UXK4)
- HONDA Engine Driven Centrifugal Pump, 12 in. H (WX15)
- HONDA Engine Driven Pump, 118 cc (WB20XT4A)
- HONDA Engine Driven Trash Pump, 163 cc (WT20XK4AC)
- HONDA Engine Driven Pump, 163 cc (WB30XT3)
- HONDA Engine Driven Utility Pump, 163cc Engine (WH20)
- HONDA Engine Driven Utility Pump, 25cc Engine (WX10)
- DAYTON Engine Driven Semi-Trash Pump, 3.5 HP (11G234)
- Honda Engine Driven Pumps