Shop All Portable & Inverter Generators
Honda
Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A
Mfr # EU1000T1AG
Zoro # G2825889
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Brand Honda
- Generator Engine Brand Honda
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honda
- MFR # EU1000T1AG
- Zoro # G2825889
- UPC # 786102007436
- Country of Origin Thailand
- Category Portable & Inverter Generators
Dimensions
Length | 17 3/4 in |
Generator Height | 14 7/8 in |
Length (Straight Wireway) | 17 3/4 in |
Overall Length | 17 13/16 in |
Overall Width | 9 1/2 in |
Overall Height | 14 7/8 in |
Width | 9 1/2 in |
Dimensions (L x W x H) | 17.8" x 9.5" x 14.9" |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 900 W, Starting Wattage - Gasoline/Diesel 1,000 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 7.5 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Honda, Outlets Included 5-20R GFCI Duplex
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Black (HS352-S10-BLACK)
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EU7000ISNAN)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- HONDA Portable Generator, Gasoline, 9,000 W Rated, 10,000 W Surge, Electric Start, 120/240V AC (EB10000AN)
- HONDA Inverter Generator, Gasoline, 1800 W, 0.95 gal, Recoil Starter, 120V AC, 18.3/15 A, 57 dBA, 47 lbs (EU2200ITAN)
- Honda Portable & Inverter Generators