Shop All Table Tops
Hon
Worksurface, Rectangle, 66"x30", Slate Teak
Mfr # HONPLRW6630LS1
Zoro # G501863675
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spill Resistant, Scratch Resistant, Stain Resistant, Durable
- Depth 30 in
- Width 66 in
- Tabletop Color Slate Teak
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW6630LS1
- Zoro # G501863675
- UPC # 194966437519
- Country of Origin China
- Category Table Tops
Dimensions
Depth | 30 in |
Width | 66 in |
Details
Features | Spill Resistant, Scratch Resistant, Stain Resistant, Durable |
Tabletop Color | Slate Teak |
Item | Work Surface |
Shape | Rectangular |
Series | Mod |
Description
This laminate worksurface is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Add the 66" wide rectangular worksurface to a Mod base (sold separately) to create a complete table or desk. Durable, Slate Teak laminate is scratch-resistant, spill-resistant and stain-resistant. Slate Teak matches other Mod elements (sold separately) so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- PROSOURCE Leg Tip Rubber 7/8 Inch Black (FE-50635-PS)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- HON Worksurface, Rectangle, 66"x24", Mahogany (HONPLRW6624LT1)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- ALERA Reversible Laminate Table Top, Rectangle, 47 5/8w x 23 5/8d, Wht/Gray (ALETT4824WG)
- Hon Table Tops