Shop All Table Tops
Hon
Worksurface, Rectangle, 66"x24", Slate Teak
Mfr # HONPLRW6624LS1
Zoro # G901863435
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Features Spill Resistant, Scratch Resistant, Stain Resistant, Durable
- Width 66 in
- Tabletop Color Slate Teak
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONPLRW6624LS1
- Zoro # G901863435
- UPC # 194966437489
- Country of Origin China
- Category Table Tops
Dimensions
Depth | 24 in |
Width | 66 in |
Details
Features | Spill Resistant, Scratch Resistant, Stain Resistant, Durable |
Tabletop Color | Slate Teak |
Item | Work Surface |
Series | Mod |
Shape | Rectangular |
Description
This laminate worksurface is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Add the 66" wide rectangular worksurface to a Mod base (sold separately) to create a complete table or desk. Durable, Slate Teak laminate is scratch-resistant, spill-resistant and stain-resistant. Slate Teak matches other Mod elements (sold separately) so you can create an office suite to fit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- FOREVER LEAF Faux 4 ft. Monstera Plant (FL02105)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- Hon Table Tops