Shop All Table Tops
Hon
Worksurface, Rectangle, 66"x24", Mahogany
Mfr # HONPLRW6624LT1
Zoro # G401863393
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Features Durable, Stain Resistant, Scratch Resistant, Spill Resistant
- Width 66 in
- Tabletop Color Laminate, Traditional Mahogany
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW6624LT1
- Zoro # G401863393
- UPC # 194966437496
- Country of Origin China
- Category Table Tops
Dimensions
Depth | 24 in |
Width | 66 in |
Details
Features | Durable, Stain Resistant, Scratch Resistant, Spill Resistant |
Tabletop Color | Laminate, Traditional Mahogany |
Item | Work Surface |
Series | Mod |
Shape | Rectangular |
Usage | Table, Desk |
Description
This laminate worksurface is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Add the 66" wide rectangular worksurface to a Mod base (sold separately) to create a complete table or desk. Durable, Traditional Mahogany laminate is scratch-resistant, spill-resistant and stain-resistant. Traditional Mahogany matches other Mod elements (sold separately) so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- HON Between Round Table Tops, 30" Dia., Natural Maple (HBTTRND30.N.D.D)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4824CHPL)
- Hon Table Tops