Shop All Table Tops
Hon
Worksurface, Rectangle, 60"x30", Simply White
Mfr # HONPLRW6030LP1
Zoro # G201863470
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Scratch Resistant, Spill Resistant, Durable, Stain Resistant
- Width 60 in
- Depth 30 in
- Tabletop Color Simply White
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPLRW6030LP1
- Zoro # G201863470
- UPC # 194966437441
- Country of Origin China
- Category Table Tops
Dimensions
Width | 60 in |
Depth | 30 in |
Details
Features | Scratch Resistant, Spill Resistant, Durable, Stain Resistant |
Tabletop Color | Simply White |
Item | Work Surface |
Shape | Rectangular |
Series | Mod |
Description
This laminate worksurface is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Add the 60" wide rectangular worksurface to a Mod base (sold separately) to create a complete table or desk. Durable, Simply White laminate is scratch-resistant, spill-resistant and stain-resistant. Simply White matches other Mod elements (sold separately) so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- HOLLAND BAR STOOL CO 36 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RBM)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Between Round Table Tops, 30" Dia., Natural Maple (HBTTRND30.N.D.D)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- Hon Table Tops