Shop All Furniture Parts
Hon
VSL30ST Voi 30'' x 7'' Platinum Metallic O-Leg Cabinet Support
Mfr # 328HONSL30ST
Zoro # G711251729
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 328HONSL30ST
- Zoro # G711251729
- Country of Origin United States
- Category Furniture Parts
Description
Create a mixed-material workstation with the HON VOS65T Voi 30'' x 7'' platinum metallic O-leg cabinet support! Designed to work with other Voi modular components sold separately this support allows you to combine different elements to make a workspace that is truly unique. Use the O-leg cabinet support to support one end of a Voi overhead cabinet on top of a Voi rectangular work surface or low credenza creating a second tier to your workstation.**Made of durable steel with a platinum metallic finish this support comes fully assembled and ready to attach to other Voi components. Its geometric shape and clean lines are right at home in a modern office and all fasteners are concealed to create a streamlined look. Voi series components allow you to personalize your workspace to suit your preferences! This leg support is made from 69% pre- and 3% post-consumer recycled materials to lessen the negative environmental impact of your business.**Overall Dimensions:*Depth: 30''*Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- IMPERIAL Gas Pressure Regulator 3/4 in. (38734)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- GLOBAL EQUIPMENT Interion® Adjustable T-Arms (per pair) (B519C1P1)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Chrome Ferrule - White Oak with Semi-Gloss Clear Coat Finish (01241009WKCR8)
- Hon Furniture Parts