Shop All Furniture Parts
Hon
VOS65T Voi 14 1/4'' x 20 1/2'' Platinum Metallic O-Leg Cabinet Support
Mfr # 328HONVOS65T
Zoro # G911251710
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 328HONVOS65T
- Zoro # G911251710
- Country of Origin United States
- Category Furniture Parts
Description
Create a mixed-material workstation with the HON VOS65T Voi 14 1/4'' x 20 1/2'' platinum metallic O-leg cabinet support! Designed to work with other Voi modular components sold separately this support allows you to combine different elements to make a workspace that is truly unique. Use the O-leg cabinet support to support one end of a Voi overhead cabinet on top of a Voi rectangular worksurface or low credenza creating a second tier to your workstation.**Made of durable steel with a platinum metallic finish this support comes fully assembled and ready to attach to other Voi components. Its geometric shape and clean lines are right at home in a modern office and all fasteners are concealed to create a streamlined look. Voi series components allow you to personalize your workspace to suit your preferences!**Overall Dimensions:*Depth: 14 1/4''*Height: 20 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- TRUE Condenser Coil (800605)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- TRUE Cutting Board, Poly, 24" x 8-7/8" x 3/4" (812317)
- TRUE Condenser Unit (874544)
- Hon Furniture Parts