Shop All Utility Stools
This Product is Discontinued
Hon
Volt Task Stool, Black Fabric, Synchro-Til (Discontinued)
Mfr # HON5705GA10T
Zoro # G5880045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Series Volt 5700
- Overall Height 49.88"
- Caster Type Dual Wheeled
- Weight Capacity 250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HON5705GA10T
- Zoro # G5880045
- UPC # 884128209930
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 49.88" |
Width | 27" |
Overall Depth | 29-1/2" |
Details
Color | Black |
Series | Volt 5700 |
Caster Type | Dual Wheeled |
Weight Capacity | 250 lb. |
Material | Base: Plastic |
Backrest | Mid With Lumbar Support |
Item | Task Stool |
Arm Style | Height Adjustable |
Style | Task Stool |
Description
Volt Task Stool,Black Fabric,Synchro-Til
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.