Shop All Room Dividers
Hon
Versé Office Panel, 72w x 42h, Gray
Mfr # HBV-P4272.2310GRE.Q
Zoro # G0198538
product price: $365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Overall Height 42"
- Color Gray
- Overall Width 72"
- Weight 48 lbs
- Material Semi-Tackable Fabric; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBV-P4272.2310GRE.Q
- Zoro # G0198538
- UPC # 089192089536
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 42" |
Overall Width | 72" |
Details
Item | Verse Office Panel,72" W x 42" H,Gray |
Color | Gray |
Weight | 48 lbs |
Material | Semi-Tackable Fabric; Steel |
Thickness | 1" |
Description
Verse Office Panel,72 In. W x 42 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack (HBV-QC180.Q)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- HON Versé Office Panel, 60w x 42h, Gray (HBV-P4260.2310GRE.Q)
- HON Versé T-Base Foot Connecting Hardware, Gray (HBV-TBASE.Q)
- HON Versé Office Panel, 30w x 60h, Gray (HBV-P6030.2310GRE.Q)
- HON Versé Office Panel, 48w x 60h, Gray (HBV-P6048.2310GRE.Q)
- DEFLECTO Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8, Black, PK2 (391404)
- Hon Room Dividers