Shop All Room Dividers
Hon
Versé Office Panel, 60w x 72h, Gray
Mfr # HBV-P7260.2310GRE.Q
Zoro # G2182011
product price: $411.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Gray
- Overall Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBV-P7260.2310GRE.Q
- Zoro # G2182011
- UPC # 035349008943
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 60" |
Details
Item | Verse Office Panel,60" W x 72" H,Gray |
Color | Gray |
Description
Verse Office Panel,60 In. W x 72 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- HON Versé Office Panel, 30w x 72h, Gray (HBV-P7230.2310GRE.Q)
- HON Versé Office Panel, 60w x 42h, Gray (HBV-P4260.2310GRE.Q)
- HON HON, Verse Quick Connect 90 Connecting Hardware, Gray, 2PK (QC90GY)
- HON Versé Office Panel, 36w x 72h, Gray (HBV-P7236.2310GRE.Q)
- HON Versé Office Panel, 48w x 72h, Gray (HBV-P7248.2310GRE.Q)
- HON Versé Office Panel, 72w x 60h, Gray (HBV-P6072.2310GRE.Q)
- LUXOR Modular Room Divider Wall System (MW-7070-FCG)
- Hon Room Dividers