Shop All Room Dividers
Hon
Versé Office Panel, 48w x 72h, Gray
Mfr # HBV-P7248.2310GRE.Q
Zoro # G0198556
product price: $372.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Gray
- Overall Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBV-P7248.2310GRE.Q
- Zoro # G0198556
- UPC # 035349008271
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 48" |
Details
Item | Verse Office Panel,48" W x 72" H,Gray |
Color | Gray |
Description
Verse Office Panel,48 In. W x 72 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack (HBV-QC180.Q)
- HON Versé Office Panel, 30w x 72h, Gray (HBV-P7230.2310GRE.Q)
- HON Versé Office Panel, 36w x 72h, Gray (HBV-P7236.2310GRE.Q)
- HON Versé Office Panel, 30w x 60h, Gray (HBV-P6030.2310GRE.Q)
- HON Versé Office Panel, 72w x 60h, Gray (HBV-P6072.2310GRE.Q)
- SERENELIFE Indoor Decorative 4-Panel Screen - Freestanding Wide Room Divider, Classic Japanese-inspired Room Di (SLRDD4)
- Hon Room Dividers