Shop All Room Dividers
Hon
Versé Office Panel, 48w x 60h, Gray
Mfr # HBV-P6048.2310GRE.Q
Zoro # G0198714
product price: $347.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Overall Height 60"
- Color Gray
- Overall Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBV-P6048.2310GRE.Q
- Zoro # G0198714
- UPC # 035349004785
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 60" |
Overall Width | 48" |
Details
Item | Verse Office Panel,48" W x 60" H,Gray |
Color | Gray |
Description
Verse Office Panel,48 In. W x 60 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- CHEF CRAFT Timer Digital White 2-1/2In (21239)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- HON Versé T-Base Foot Connecting Hardware, Gray (HBV-TBASE.Q)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- HON Versé Quick Connect Wall Mount Connecting Hardware, Gray (HBV-PWB1.Q)
- HON Versé Office Panel, 24w x 60h, Gray (HBV-P6024.2310GRE.Q)
- HON HON, Verse Quick Connect 90 Connecting Hardware, Gray, 2PK (QC90GY)
- HON Versé Office Panel, 36w x 60h, Gray (HBV-P6036.2310GRE.Q)
- INTERION BY GLOBAL INDUSTRIAL Interion Freestanding Office Partition Panel, 60-1/4inW x 72inH, Gray (238640FGY)
- Hon Room Dividers