Hon

Versé Office Panel, 48w x 42h, Gray


product price: $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Height 42"
  • Color Gray
  • Overall Width 48"
  • Weight 34 lbs
  • Thickness 1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hon
  • MFR # HBV-P4248.2310GRE.Q
  • Zoro # G2182081
  • UPC #
    752856243192
  • Country of Origin United States
  • Category Room Dividers

Dimensions

Overall Height 42"
Overall Width 48"

Details

Item Verse Office Panel,48" W x 42" H,Gray
Color Gray
Weight 34 lbs
Thickness 1"
Material Semi-Tackable Fabric; Steel

Description

Verse Office Panel,48 In. W x 42 In. H,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.