Shop All Room Dividers
Hon
Versé Office Panel, 36w x 72h, Gray
Mfr # HBV-P7236.2310GRE.Q
Zoro # G0198574
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Gray
- Overall Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HBV-P7236.2310GRE.Q
- Zoro # G0198574
- UPC # 035349004709
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 36" |
Details
Item | Verse Office Panel,36" W x 72" H,Gray |
Color | Gray |
Description
Verse Office Panel,36 In. W x 72 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- PYRAMID 11-1/2" Digital Wall Clock, Black (DIG-4B)
- HON Versé Office Panel, 72w x 60h, Gray (HBV-P6072.2310GRE.Q)
- HON Versé Office Panel, 24w x 60h, Gray (HBV-P6024.2310GRE.Q)
- HON Versé Office Panel, 60w x 42h, Gray (HBV-P4260.2310GRE.Q)
- HON Versé Quick Connect Wall Mount Connecting Hardware, Gray (HBV-PWB1.Q)
- HON Versé Office Panel, 36w x 60h, Gray (HBV-P6036.2310GRE.Q)
- HON Versé Office Panel, 30w x 60h, Gray (HBV-P6030.2310GRE.Q)
- INTERNATIONAL CONCEPTS Room Divider, Unfinished (SH-7247X)
- Hon Room Dividers