Shop All Room Dividers
Hon
Versé Office Panel, 30w x 72h, Gray
Mfr # HBV-P7230.2310GRE.Q
Zoro # G0198757
product price: $378.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Gray
- Overall Width 30"
- Thickness 1"
- Weight 40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBV-P7230.2310GRE.Q
- Zoro # G0198757
- UPC # 035349008264
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 30" |
Details
Item | Verse Office Panel,30" W x 72" H,Gray |
Color | Gray |
Thickness | 1" |
Weight | 40 lbs |
Material | Semi-Tackable Fabric; Steel |
Description
Verse Office Panel,30 In. W x 72 In. H,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- TRADEMARK FINE ART David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32 (DLG01054-C2232GG)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- HON Versé Office Panel, 24w x 60h, Gray (HBV-P6024.2310GRE.Q)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- HON Versé Office Panel, 60w x 42h, Gray (HBV-P4260.2310GRE.Q)
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack (HBV-QC180.Q)
- HON Versé Office Panel, 30w x 60h, Gray (HBV-P6030.2310GRE.Q)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- GLOBAL INDUSTRIAL Office Partition Panel, 60-1/4W x 60H, Tan (238639TN)
- Hon Room Dividers