Shop All Room Dividers
Hon
Versé Office Panel, 30w x 60h, Gray
Mfr # HBV-P6030.2310GRE.Q
Zoro # G2182063
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$309.99
Free 30-Day Returns
Key Features
- Overall Height 60"
- Color Gray
- Overall Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HBV-P6030.2310GRE.Q
- Zoro # G2182063
- UPC # 035349015088
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 60" |
Overall Width | 30" |
Details
Item | Verse Office Panel,30" W x 60" H,Gray |
Color | Gray |
Description
Verse Office Panel,30 In. W x 60 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern (I 7067)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- REGENCY Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, White (TBF3030WHBK)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- HON Versé Office Panel, 36w x 72h, Gray (HBV-P7236.2310GRE.Q)
- HON Versé Office Panel, 48w x 72h, Gray (HBV-P7248.2310GRE.Q)
- HON Versé Office Panel, 48w x 60h, Gray (HBV-P6048.2310GRE.Q)
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack (HBV-QC180.Q)
- HON Versé T-Base Foot Connecting Hardware, Gray (HBV-TBASE.Q)
- GLOBAL INDUSTRIAL 5'W x 5'H Floor Supported Portable Personal Safety Partition, Clear (989059)
- Hon Room Dividers