Shop All Room Dividers
Hon
Versé Office Panel, 24w x 72h, Gray
Mfr # HBV-P7224.2310GRE.Q
Zoro # G2182054
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Gray
- Overall Width 24"
- Material Semi-Tackable Fabric; Steel
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HBV-P7224.2310GRE.Q
- Zoro # G2182054
- UPC # 089191699941
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 24" |
Details
Item | Verse Office Panel,24" W x 72" H,Gray |
Color | Gray |
Material | Semi-Tackable Fabric; Steel |
Thickness | 1" |
Weight | 39 lbs |
Description
Verse Office Panel,24 In. W x 72 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- HON Versé Office Panel, 48w x 60h, Gray (HBV-P6048.2310GRE.Q)
- HON HON, Verse Office Panel, 48w X 72h, Gray (P7248GYGY)
- HON Versé Office Panel, 72w x 42h, Gray (HBV-P4272.2310GRE.Q)
- HON Versé Office Panel, 48w x 42h, Gray (HBV-P4248.2310GRE.Q)
- HON Versé Quick Connect Wall Mount Connecting Hardware, Gray (HBV-PWB1.Q)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- Hon Room Dividers