Shop All Desk Grommets and Cable Organizers
Hon
USB AC Power Hub Grommet, 3in Diameter, Black
Mfr # HONHGRMTUSB2
Zoro # G8239064
Free Shipping & Returns
$154.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.4"
- Depth 3"
- Overall Width 3"
- Outside Diameter 3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONHGRMTUSB2
- Zoro # G8239064
- UPC # 881728493097
- Country of Origin India
- Category Desk Grommets and Cable Organizers
Dimensions
Overall Height | 3.4" |
Depth | 3" |
Overall Width | 3" |
Outside Diameter | 3" |
Details
Color | Black |
Weight | 1.3 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards |
Description
HON® USB AC Power Hub Grommet, 3" Diameter, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Red Paint Markers (10297)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- VON KLAUS 5.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2514)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 300FT- Black (WL-BK-NS-100-300)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- White (WL-PP-NS-050-100-WT)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- MIDWEST FASTENER 1-1/2" Black Plastic Desk Grommets 2PK (70267)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 25 ft- Black (WL-ED-UV-200-25-BK)
- Hon Desk Grommets and Cable Organizers