Shop All Furniture Accessories
Hon
Universal Modesty Panel, 50w x 0.13d x 9.63h, Black
Mfr # HONMTUMOD50P
Zoro # G8240665
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 0.13"
- Size 50w x 0.13d x 9.63h
- Standards Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards
- Color Black
- Overall Width 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONMTUMOD50P
- Zoro # G8240665
- UPC # 89191041832
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Depth | 0.13" |
Size | 50w x 0.13d x 9.63h |
Overall Width | 50" |
Overall Height | 9.63" |
Details
Standards | Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards |
Color | Black |
Weight | 14 lbs |
Material | Steel |
Description
HON® Universal Modesty Panel, 50w x 0.13d x 9.63h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Hampton Plain Corner Bun Foot - Hard Maple (01703010HM1)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- KENNEY MFG ADJ BRACKET SILVER 3/4"" (KN85293)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- HON Return, Mtrclsc, 1Dw, 42, Mca (HONP3235RMOP)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON Drawer, Center, Cognac (HON1522CO)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- JOHNSON LEVEL & TOOL 54 ALU Dry T Square (JTS54HD)
- Hon Furniture Accessories