Shop All Furniture Accessories
Hon
Universal Modesty Panel, 38w x 0.13d x 9.63h, Black
Mfr # HONMTUMOD38P
Zoro # G8240166
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Depth 0.13"
- Size 38w x 0.13d x 9.63h
- Material Steel
- Overall Width 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONMTUMOD38P
- Zoro # G8240166
- UPC # 35349889801
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Depth | 0.13" |
Size | 38w x 0.13d x 9.63h |
Overall Width | 38" |
Overall Height | 9.63" |
Details
Color | Black |
Material | Steel |
Weight | 11 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards |
Description
HON® Universal Modesty Panel, 38w x 0.13d x 9.63h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- VINTIQUEWISE Natural Creative Home Decor Hanging Paper Rope Wall Circle Sun Flower Shape Mirror (QI004518)
- REGISTRY Alarm Clock, (HC1)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Return, Mtrclsc, 1Dw, 42, Mca (HONP3235RMOP)
- HON Cabinet, Strg, 36inW, Cgnc (HON107291CO)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- HON Drawer, Center, Cognac (HON1522CO)
- HASTINGS HOME Hastings Home Device Organizing Caddy for Tablets, Phones, Watches, Natural Bamboo Countertop Cord (328845EYR)
- Hon Furniture Accessories